Shop All Cut-Off Wheels
Pferd
6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27
Mfr # 63169
Zoro # G3807638
original price:
$4.49
5% off
new price: $4.25
/ea
Sold in multiples of 25 for $106.25
$106.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63169
- Zoro # G3807638
- UPC # 097758631693
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A R SG-INOX |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 5/16 (46128)
- PFERD Round Wire Flue Brush - Double Spiral, 3-1/4" Flue Size (89659)
- 3M Cloth Sheet, 11" L x 9" W, P80 Grit, PK50 (7000000359)
- BRUSH RESEARCH MANUFACTURING 84N437 84 Series Tube Brush-For Thru Holes. .437" Dia., .010 Nylon, 2.5" Brush Part, 10" OAL, Ring Handle (84N437)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG ALU - Type 27 (63137)
- PFERD 16" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG CAST+STONE - Type 1 (64117)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69846)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG STEEL - Type 1 (64016)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69857)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63231)
- MILWAUKEE TOOL 1 1/2 in. Cut Off Wheel 5 Pk (ML49-94-1500)
- Pferd Cut-Off Wheels