Shop All Cut-Off Wheels
Pferd
6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1
Mfr # 69965
Zoro # G3807708
product price: $3.19
/ea
Sold in multiples of 25 for $79.75
$79.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 69965
- Zoro # G3807708
- UPC # 097758699655
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Performance Line SG - A S SG |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 4in (60440256489)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 80G, PK10 (7000120239)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 60 Grit (40728)
- WESTWARD Double Spiral Tube Brush, 0.006"Wire, PK10 (88423)
- PFERD 16" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG CAST+STONE - Type 1 (64117)
- PFERD 4-1/2" x .030 Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69817)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63237)
- PFERD 64510 12in x 3/32in Chop Saw Wheel, 1in AH A 36 K SG-CHOP INOX (64510-PFERD)
- PFERD 5" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (63636)
- PFERD 4" x .045" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69405)
- WEILER 6" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58310)
- Pferd Cut-Off Wheels