Shop All Cut-Off Wheels
Pferd
6" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27
Mfr # 63179
Zoro # G3807717
product price: $3.59
/ea
Sold in multiples of 25 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63179
- Zoro # G3807717
- UPC # 097758631792
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A N SG ALU |
Thickness | 0.045" |
Description
Cut-Off Wheel,T27,6"x.045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Disc, 5", P320, PK100 (23-388-320)
- METABO Flap Disc 6" Flapper Plus 60 5/8"-11 T27 Fiberglass (629475000)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 320-Grit, PK 25 (99421)
- FLEX-HONE TOOL BC20024 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC20024)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69846)
- PFERD 16" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEELOX (64509)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64493)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63192)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63169)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63164)
- NORTON ABRASIVES Cutoff Wheel4.5X.040X7/8 (07660701617)
- Pferd Cut-Off Wheels