Shop All Cut-Off Wheels
Pferd
6" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 1
Mfr # 63597
Zoro # G3807699
product price: $3.49
/ea
Sold in multiples of 25 for $87.25
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63597
- Zoro # G3807699
- UPC # 097758635974
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Performance Line SG - A N SG ALU |
Thickness | 0.045" |
Description
Cut-Off Wheel,T1,6"x.045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5" x .045" x 7/8" T1 XP CER Cut-off Wheel (DWA8952F)
- PFERD 2" x .045" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69207)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 4-1/2" dia. (66252838456)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 24G, TR, PK50 (66261121029)
- PFERD 6" x .045" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63194)
- PFERD 4 x .040" Cut-Off Wheel, 5/8" A.H. - SG STEELOX - Type 1 (69943)
- PFERD Depressed Center Cut-Off Wheel, Type 27 Aluminum Oxide (63163)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64491)
- PFERD 4" x .040" Cut-Off Wheel, 5/8" A.H. - PSF STEEL - Type 1 (69940)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63173)
- BOSCH Abrasive Cut-Off Wheel, 4-1/2" dia. (CWX27M450)
- Pferd Cut-Off Wheels