Shop All Cut-Off Wheels
Pferd
6" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEEL - Type 1
Mfr # 69964
Zoro # G3807540
original price:
$3.15
5% off
new price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide A
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 69964
- Zoro # G3807540
- UPC # 097758699648
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide A |
Abrasive Wheel Type | Type 1 |
Series | Universal Line PSF - A P PSF |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Abrasive Flap Disc, Medium, 5in., Phenolic (98838)
- WALTER SURFACE TECHNOLOGIES Mtd Straight Brush Crimped 1/2"x0.020" (13C005)
- WALTER SURFACE TECHNOLOGIES Angle Grinder Extention Mandrel, 5/8"-11 (07C006)
- 3M Pad Backing A1357, 1/pk (28167)
- PFERD 4-1/2" x .030 Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69817)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63616)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63103)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64501)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69846)
- PFERD 7" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63207)
- PFERD 5" x .040" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63541)
- Pferd Cut-Off Wheels