Shop All Cut-Off Wheels
Pferd
6" x .045" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27
Mfr # 63194
Zoro # G3807942
Sold in multiples of 10 for $58.90
$58.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
- Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 63194
- Zoro # G3807942
- UPC # 097758631945
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8"-11 |
Diameter | 6" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Special Line SG-PLUS - A S SGP |
Thickness | 0.45" |
Description
Cut-Off Wheel,Type 27,6"x.045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 3 in W, 24 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775821)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775460)
- STANDARD ABRASIVES Quick Change Disc Pad, Medium, 0.5", PK5 (541004)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 80 Grit, Medium, Aluminum Oxide (1720)
- PFERD 69948 4-1/2in x .040in Cut-Off Wheel 7/8in AH A R SG INOX 60G Type 1 (69948-PFERD)
- PFERD 16" x 1/8" Cut-Off Wheel, 20mm A.H. - Q - SG RAIL STEEL (64397)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - L - SG CHOP HD STEEL (64532)
- PFERD 10" x 3/32" Cut-Off Wheel, 1" A.H. - S - SGP HD STEEL (66114)
- PFERD 5" x .040" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63541)
- PFERD 5" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63117)
- DEWALT 6" x .045" x 5/8"-11 XP CER T1 Mini Hub (DWA8953H)
- Pferd Cut-Off Wheels