Shop All Cut-Off Wheels
Pferd
6" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27
Mfr # 63184
Zoro # G3807927
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
- Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63184
- Zoro # G3807927
- UPC # 097758631846
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8"-11 |
Diameter | 6" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A S SG |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261031667)
- 3M SHTR120-PGP-6T FrSS 3 2/3inx9in, 120, 6/pk (SHTR120-PGP-6T)
- WEILER 2-1/2" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30778)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (05539567812)
- PFERD 7" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63609)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG STONE - Type 1 (64236)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG STEEL - Type 1 (64016)
- PFERD 20" x 3/16" Cut-Off Wheel, 1" A.H. - Q - SGP HD STEEL (66123)
- PFERD 5" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63233)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63204)
- CGW ABRASIVES CGW Abrasives 35516 Cut-Off Wheel 5" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35516)
- Pferd Cut-Off Wheels