Shop All Hand Files and Rasps
Pferd
6" Three Square File - Swiss Pattern, Cut 1
Mfr # 12874
Zoro # G2665901
product price: $29.99
/ea
Sold in multiples of 12 for $359.88
$359.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 3/8 in
- Cut Type #1
- Profile Name Three Square
- Recommended Handle 11144, 11144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12874
- Zoro # G2665901
- UPC # 097758128742
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 3/8 in |
Details
Item | Swiss Pattern,Three Square,Cut 1,6" |
Cut Type | #1 |
Profile Name | Three Square |
Recommended Handle | 11144, 11144 |
Description
Swiss Pattern,Three Square,Cut 1,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Scraper, Long Handled (KTI-70020)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4445)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10 -11'6)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2020XD)
- PFERD 10" Round File - DIY Packaged - Bastard Cut, with Handle (11070P)
- PFERD 11/64" Chain Saw File Round - 8" Length (17057)
- PFERD 6" Extra Slim Taper Saw File - Three Square, Second Cut (17029)
- PFERD 5-1/2" Diamond Needle File - Flat, Fine Cut (04029)
- PFERD 14" Pipeline File - Bastard Cut (11155)
- PFERD Plastic File Handle - For 4"-6" Files - Narrow Tang (11130)
- EMPRESSA 6 in. MILL 2ND CUT FILE (EM6M2)
- Pferd Hand Files and Rasps