Shop All Wire Wheel Brushes
Pferd
6" Stringer Bead Knot Wheel - .020 SS Wire, 5/8-11 Thread, 48 Knots
Mfr # 82612
Zoro # G3807918
Sold in multiples of 10 for $481.90
$481.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 12,500
- Arbor Hole Size 5/8"-11
- Wire Dia. 0.020"
- Brush Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 82612
- Zoro # G3807918
- UPC # 697940826120
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Wire Dia. | 0.020" |
Brush Dia. | 6" |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 12,500 |
Description
Stringer Bead,.020SS Wire,48Knot,6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Fiber Disc, 5x7/8, 24G, PK25 (66623355597)
- DEWALT Abrasive Cut-Off Wheel, Type 1, Ceramic (DWAFV845045)
- WEILER 3/4" Miniature Wire Wheel, .005" Steel Fill, 1/8" Stem (26003)
- METABO Cutting Wheel, T1, A60TZ, 2"X0.040"X3/8" (655348000)
- PFERD P.O.P. 4" Full Cable Mini Knot Wheel - .020 CS Wire, 5/8-11 Thread (82166P)
- PFERD 6" M-BRAD® WF Wheel Brush - 2" A.H., .022 SiC - 320 Grit (83702)
- PFERD 8" Standard Twist Knot Wheel - .016 CS Wire, 5/8" A.H. (81704)
- PFERD 4" Mini Crimped Wire Wheel - .014 CS Wire, 5/8-11 Thread (82195)
- PFERD 4" PSF Crimped Wheel - Narrow Face - .014 CS Wire, 5/8-11 Thread (764145)
- PFERD P.O.P. 6" Stringer Bead Knot Wheel - .020 CS Wire, 5/8-11 Thread, 48 Knots (82487P)
- WALTER SURFACE TECHNOLOGIES 3 x 1/4 in. Mounted Wheel Brush (13C123)
- Pferd Wire Wheel Brushes