Shop All Hand Files and Rasps
Pferd
6" Square File - Swiss Pattern, Cut 2
Mfr # 12850
Zoro # G2665822
Sold in multiples of 12 for $292.20
$292.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 1/4 in
- Cut Type #2
- Profile Name Square
- Recommended Handle 11144, 11144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 12850
- Zoro # G2665822
- UPC # 097758128506
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 1/4 in |
Details
Item | Swiss Pattern,Square,Cut 2,6" |
Cut Type | #2 |
Profile Name | Square |
Recommended Handle | 11144, 11144 |
Description
Swiss Pattern,Square,Cut 2,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 16-Drawers, Powder Coated Blue, 27" W x 18" D x 56" H (7CY30)
- CARMEX Anvil, Toolholer 4PMY2 (AE 16)
- STARRETT Depth Gage Base Extension, 7 In (3648-180)
- WIHA Precision Torx Screwdriver T7 Round (26707)
- PFERD 3/16" Chain Saw File Round - 8" Length (17038)
- PFERD 6" Hand File - Smooth Cut (11038)
- PFERD 8" CORINOX Machinists File - Half Round, Cut 2 (15117)
- PFERD 10" Machinists File, Long Angle Lathe - 2 Safe Edges, Smooth Cut (17005)
- PFERD 5/32" Diameter 3-Pak Chain Saw Files - 8" Length, Classic Cut in Plastic Sleeve (17130)
- PFERD 6" Extra Slim Taper Saw File - Three Square, Second Cut (17029)
- PFERD 4" Square File - Bastard Cut (11081)
- Pferd Hand Files and Rasps