Shop All Hand Files and Rasps
Pferd
6" Square File - Swiss Pattern, Cut 1
Mfr # 12849
Zoro # G2665831
product price: $23.79
/ea
Sold in multiples of 12 for $285.48
$285.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 1/4 in
- Cut Type #1
- Profile Name Square
- Recommended Handle 11144, 11144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12849
- Zoro # G2665831
- UPC # 097758128490
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 1/4 in |
Details
Item | Swiss Pattern,Square,Cut 1,6" |
Cut Type | #1 |
Profile Name | Square |
Recommended Handle | 11144, 11144 |
Description
Swiss Pattern,Square,Cut 1,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive Pro Ratchet with Contour Handle (649968)
- SIMONDS Round Handle Needle File, Swiss, #0 (83510000)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (530315)
- WIHA 3 Piece Insulated Industrial Grip Pliers and Cutters Set (32968)
- PFERD 8" CORINOX Machinists File - Half Round, Cut 0 (15116)
- PFERD 5-1/2" Half Round Needle File - Knurled Handle, Cut 2 (12056)
- PFERD 10" Pillar File - Swiss Pattern, Cut 2 (12705)
- PFERD 6" Half Round File - Second Cut (11021)
- PFERD 12" Hand File - Bastard Cut (11045)
- PFERD 5" Dbl. Extra Slim Taper Saw File - Three Square, Second Cut (17032)
- PFERD 10" Milled Tooth Hand File, Tanged - Bastard Cut (13001)
- Pferd Hand Files and Rasps