Shop All Hand Files and Rasps
Pferd
6" Square File - Swiss Pattern, Cut 0
Mfr # 12848
Zoro # G2665682
Sold in multiples of 12 for $284.28
$284.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 1/4 in
- Cut Type #0
- Profile Name Square
- Recommended Handle 11144, 11144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 12848
- Zoro # G2665682
- UPC # 097758128483
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 1/4 in |
Details
Item | Swiss Pattern,Square,Cut 0,6" |
Cut Type | #0 |
Profile Name | Square |
Recommended Handle | 11144, 11144 |
Description
Swiss Pattern,Square,Cut 0,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 22-1/2"L x 22.4"W x 21-1/4"D (0350NF)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points (315)
- BESSEY 24" Bar Clamp, Electro-Galvanized Sliding Pin T-Handle Handle and 4 in Throat Depth (CL24)
- INTERSTATE PNEUMATICS Adjustable Pocket Air Blow Gun - Industrial Plug, PK 50 (B100H-50K)
- PFERD 7" CORINOX Needle File for Stainless - Hand Shape, Cut 2 (15213)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 2 (14007)
- PFERD 6" Flat File - Bastard Cut (11004)
- PFERD 6" Pillar Extra Narrow File - Swiss Pattern, Cut 00 (12747)
- PFERD 10" Half Round File - Second Cut (11027)
- PFERD 10" Milled Tooth Half Round File, Tanged - Bastard Cut (13009)
- PFERD 6" Round File - Bastard Cut (11064)
- Pferd Hand Files and Rasps