Shop All Hand Files and Rasps
Pferd
6" Square File - Smooth Cut
Mfr # 11086
Zoro # G2664912
product price: $18.19
/ea
Sold in multiples of 10 for $181.90
$181.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Application Filing of Shapes and Through-Holes
- Width 7/32 in
- Cut Type Smooth
- Profile Name Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 11086
- Zoro # G2664912
- UPC # 097758110860
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 7/32 in |
Details
Item | Square File,Smooth Cut,6" |
Application | Filing of Shapes and Through-Holes |
Cut Type | Smooth |
Profile Name | Square |
Recommended Handle | 11144, 11144 |
Description
Square File,Smooth Cut,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Drill Bit, Steel, High Speed, 3/16" (01922)
- ZORO SELECT End Mill, 3 Flutes, TiAlN (205-888882)
- JET Belt Sander, 1 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 115/230 V (414600)
- DRILL AMERICA 2" Bimetal Hole Saw (DMS04-1051)
- PFERD 6" Three Square File - Second Cut (11098)
- PFERD 14" Flat File - Bastard Cut (11016)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Ceramic Oxide CO-COOL - 80 Grit (49643)
- PFERD 8" File Set - 3 Pieces, Home/Hobby (16070)
- PFERD 8" File Set 520-WRU - (5 Machinist files in pouch) (16077)
- PFERD 5-1/2" Equalling Needle File - Knurled Handle, Cut 2 (12068)
- ALLIED INTERNATIONAL Mill Bastard File, 6" (63208)
- Pferd Hand Files and Rasps