Shop All Hand Files and Rasps
Pferd
6" Square File - Bastard Cut
Mfr # 11084
Zoro # G2664790
product price: $14.55
/ea
Sold in multiples of 10 for $145.50
$145.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Application Filing of Shapes and Through-Holes
- Width 7/32 in
- Cut Type Bastard
- Profile Name Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 11084
- Zoro # G2664790
- UPC # 097758110846
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 7/32 in |
Details
Item | Square File,Bastard Cut,6" |
Application | Filing of Shapes and Through-Holes |
Cut Type | Bastard |
Profile Name | Square |
Recommended Handle | 11144, 11144 |
Description
Square File,Bastard Cut,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ball Bearing Slides, 14 in. x 45mm, PR (GGS_51215)
- DRILL AMERICA 1 Solid Carbide Combined Drill Bit and Countersink (DMOCCD1-60)
- CHANNELLOCK Channellock® 430 10" Straight Jaw Tongue & Groove Plier (430)
- INSIZE Digital Protractor, 12" L, Stainless steel (2176-300)
- PFERD 5-1/2" Half Round Needle File - Knurled Handle, Cut 0 (12017)
- PFERD 6" Pillar Narrow File - Swiss Pattern, Cut 2 (12727)
- PFERD 6" Pillar Extra Narrow File - Swiss Pattern, Cut 2 (12750)
- PFERD 8" Half Round File - Smooth Cut (11025)
- PFERD 6" Flat File - Bastard Cut (11004)
- PFERD 8" Half Round File - Bastard Cut (11023)
- WESTWARD File, Double Ended, Half Round, 8 In (10Z674)
- Pferd Cutting and Shaping Tools