Shop All Hand Files and Rasps
Pferd
6" Round File - Swiss Pattern, Cut 2
Mfr # 12792
Zoro # G2665667
Sold in multiples of 12 for $238.68
$238.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Cut Type #2
- Profile Name Round
- Recommended Handle 11144, 11144
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 12792
- Zoro # G2665667
- UPC # 097758127929
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Diameter | 1/4 in |
Details
Item | Swiss Pattern,Round,Cut 2,6" |
Cut Type | #2 |
Profile Name | Round |
Recommended Handle | 11144, 11144 |
Description
Swiss Pattern,Round,Cut 2,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (3FPB)
- MILWAUKEE TOOL 3/8 in. Drive 5/8 in. Magnetic Spark Plug Socket (48-22-9552)
- WALTER Spiral Flute Taps, thread profile: UNC #12-24, thread hand: Right, coa (AEP2251302-UNC12)
- WILLIAMS Williams Magnetic Pick Up Tool, 2-1/2 Lb. (40151)
- PFERD 10" Milled Tooth Half Round File, Tanged - Bastard Cut (13009)
- PFERD 6-1/4" Needle File Set - 12 Pieces, Cut 2 (12150)
- PFERD 8" Knife File - Second Cut (11056)
- PFERD 12" Half Round File - Bastard Cut (11029)
- PFERD 8" Diamond Machinist File - Half Round, Coarse Cut (04068)
- PFERD 3/16" Round Chain Saw File - 8" Length, Premium Cut (17076)
- PFERD 10" Three Square File - Second Cut (11104)
- Pferd Hand Files and Rasps