Shop All Hand Files and Rasps
Pferd
6" Round File - Swiss Pattern, Cut 0
Mfr # 12790
Zoro # G2665621
product price: $20.55
/ea
Sold in multiples of 12 for $246.60
$246.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Cut Type #0
- Profile Name Round
- Recommended Handle 11144, 11144
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12790
- Zoro # G2665621
- UPC # 097758127905
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Diameter | 1/4 in |
Details
Item | Swiss Pattern,Round,Cut 0,6" |
Cut Type | #0 |
Profile Name | Round |
Recommended Handle | 11144, 11144 |
Description
Swiss Pattern,Round,Cut 0,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Bag/Tote, Canvas Tool Bag, Canvas, 15 Pockets (24-41)
- REGAL CUTTING TOOLS 1/2"-13 NC H5 3 Fl Semi-Btm. Spiral Flute Accu-Shear Tap (033028TC)
- OSG Flat Bottom Drill Bit, 4.40 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330440)
- CAPRI TOOLS 13/16 x 7/8 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-131678)
- PFERD 8" CORINOX Machinists File - Round, Cut 0 (15122)
- PFERD 7" CORINOX Needle File for Stainless - Hand Shape, Cut 2 (15213)
- PFERD 8" Round File - DIY Packaged - Second Cut, with Handle (11068P)
- PFERD 8" Knife File - Smooth Cut (11057)
- PFERD 10" Half Round File - Second Cut (11027)
- PFERD Plastic File Handle - For 8"-10" Files (11132)
- PFERD 8" Round File - Second Cut (11068)
- Pferd Cutting and Shaping Tools