Shop All Hand Files and Rasps
Pferd
6" Round File - Bastard Cut
Mfr # 11064
Zoro # G2662602
product price: $10.29
/ea
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Application Stock Removal In Radius Areas, Deburring, Filing of Through-Holes, Filing of Interior Radius Shapes
- Cut Type Bastard
- Profile Name Round
- Diameter 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 11064
- Zoro # G2662602
- UPC # 097758110648
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Diameter | 7/32 in |
Details
Item | Round,File,Bastard Cut,6" |
Application | Stock Removal In Radius Areas, Deburring, Filing of Through-Holes, Filing of Interior Radius Shapes |
Cut Type | Bastard |
Profile Name | Round |
Recommended Handle | 11144, 11144 |
Description
Round,File,Bastard Cut,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Yellow Clad Pocket Tape Measure (W616)
- VERMONT GAGE Pin Gage Set, Minus, 10-13.98mm, Black (902200400)
- MAG-MATE Grinder Tool Holder, w/ Magnetic Base (GTH01)
- HOUGEN 1-1/2 in. x 2 in. 12,000-Series Annular Cutter (12248)
- PFERD Coated Belt, Co-Cool, 3/4"x20-1/2", 60 Grit, 3/4" W, 20-1/2" L, Coated, Ceramic Oxide, 60 Grit (49569)
- PFERD 6" Pillar File - Swiss Pattern, Cut 0 (12690)
- PFERD 4" Square File - Second Cut (11082)
- PFERD Plastic File Handle - For 4"-6" Files - Narrow Tang (11130)
- PFERD 7" CORINOX Needle File for Stainless - Hand Shape, Cut 2 (15213)
- PFERD 6" Pillar Extra Narrow File - Swiss Pattern, Cut 00 (12747)
- SIMONDS Flat File, American, Rectangular, 12inL (73236500)
- Pferd Hand Files and Rasps