Shop All Hand Files and Rasps
Pferd
6" Pillar Narrow File - Swiss Pattern, Cut 2
Mfr # 12727
Zoro # G2658131
product price: $27.69
/ea
Sold in multiples of 12 for $332.28
$332.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 5/16 in
- Cut Type #2
- Profile Name Pillar Narrow
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12727
- Zoro # G2658131
- UPC # 097758127271
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 5/16 in |
Details
Item | Pillar Slim,Cut 2,6" |
Cut Type | #2 |
Profile Name | Pillar Narrow |
Thickness | 1/8 in |
Recommended Handle | 11143, 11143 |
Description
Pillar Slim,Cut 2,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Staple Gun, Flat Crown Staples, Cap 100 (JT27)
- CUSTOM LEATHERCRAFT ELECTRICIANS POUCH 12PKT (5505)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Ratchet, Knurled Grip, 1/2" Drive, 10-1/4" (4426)
- PFERD 6" Mill File - Tapered, Bastard Cut (19001)
- PFERD Soft Grip File Handle - For 4"-6" Files - Narrow Tang (11143)
- PFERD File Card with Nylon Brush (17147)
- PFERD 8" Slim Taper Saw File - Three Square, Second Cut (17026)
- PFERD 4" Half Round File - Swiss Pattern, Cut 0 (12568)
- PFERD Soft Grip File Handle - For 4"-6" Files - Normal Tang (11144)
- PFERD 6" Square File - Swiss Pattern, Cut 1 (12849)
- Pferd Hand Files and Rasps