Shop All Hand Files and Rasps
Pferd
6" Pillar File - Swiss Pattern, Cut 0
Mfr # 12690
Zoro # G2658000
product price: $22.75
/ea
Sold in multiples of 12 for $273.00
$273.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 1/2 in
- Cut Type #0
- Profile Name Pillar
- Recommended Handle 11144, 11144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12690
- Zoro # G2658000
- UPC # 097758126908
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 1/2 in |
Details
Item | Pillar Regular,Cut 0,6" |
Cut Type | #0 |
Profile Name | Pillar |
Recommended Handle | 11144, 11144 |
Thickness | 5/32 in |
Description
Pillar Regular,Cut 0,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Mobile Tool Chest, Military Version, 4 Drawer, Black, Polymer, 15 in W x 23 in H (942004)
- DRILL AMERICA 1-11/16"-12x3" OD HSS Round Adjustable Die Special (DWTSR3-1111612)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- CRESCENT NICHOLSON 10 in. L Wood Rasp Half Round 1 pc (19427N)
- PFERD 10" Pillar File - Swiss Pattern, Cut 2 (12705)
- PFERD 10" Square File - DIY Packaged - Bastard Cut, with Handle (11090P)
- PFERD File Handle for 4" -6 (11131)
- PFERD 6" Barrette File - Swiss Pattern, Cut 2 (12510)
- PFERD 8" Flat File - Bastard Cut (11007)
- PFERD 4" Extra Slim Taper Saw File - Three Square, Second Cut (17027)
- SIMONDS Mill Smo 8 (73146500)
- Pferd Cutting and Shaping Tools