Shop All Hand Files and Rasps
Pferd
6" Pillar Extra Narrow File - Swiss Pattern, Cut 00
Mfr # 12747
Zoro # G2657790
product price: $26.19
/ea
Sold in multiples of 12 for $314.28
$314.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Width 1/4 in
- Cut Type #0
- Profile Name Pillar Extra Narrow
- Recommended Handle 11143, 11143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12747
- Zoro # G2657790
- UPC # 097758127479
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 1/4 in |
Details
Item | Pillar Extra Slim,Cut 00,6" |
Cut Type | #0 |
Profile Name | Pillar Extra Narrow |
Recommended Handle | 11143, 11143 |
Thickness | 1/8 in |
Description
Pillar Extra Slim,Cut 00,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 2-Pc Specialty Pick Set Hook & Pick Set, W80750 (W80750)
- GREY PNEUMATIC 1/2" DR X 18" EXTENSION W/LOCKING PIN (2259EL)
- CLEVELAND 4-Flute Carbide Single End 120° Chamfer Tool CTD CEM-CH-4R Bright 3/8"x3/8"x2-1/2" (C66218)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405)
- PFERD 4" Round File - Bastard Cut (11061)
- PFERD 6" Barrette File - Swiss Pattern, Cut 2 (12510)
- PFERD Spare File - For Universal Edge Sharpener (13026)
- PFERD 5-1/2" Diamond Needle File - Flat, Medium Cut (04016)
- PFERD 12" Mill File - Tapered, Bastard Cut (19010)
- PFERD 6" Flat File - Second Cut (11005)
- BAHCO Bahco Carbide Scraper, Ergo, 2-1/2" (665)
- Pferd Cutting and Shaping Tools