Shop All Hand Files and Rasps
Pferd
6" Pillar Extra Narrow File - Swiss Pattern, Cut 0
Mfr # 12748
Zoro # G2657958
product price: $23.49
/ea
Sold in multiples of 12 for $281.88
$281.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 1/4 in
- Cut Type #0
- Profile Name Pillar Extra Narrow
- Recommended Handle 11143, 11143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12748
- Zoro # G2657958
- UPC # 097758127486
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 1/4 in |
Details
Item | Pillar Extra Slim,Cut 0,6" |
Cut Type | #0 |
Profile Name | Pillar Extra Narrow |
Recommended Handle | 11143, 11143 |
Thickness | 1/8 in |
Description
Pillar Extra Slim,Cut 0,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #40 Cobalt Short Threaded Shank Drill Bit Overall Length 1 (TSD40S)
- MITUTOYO Micrometer, Uni, I.A. 0-25/.01mm (117-101)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCRM16T)
- TEKTON 3/8 Inch Drive Impact All Accessories Set (6-Piece) (SIA91002)
- PFERD 6-1/4" Half Round Needle File - Knurled Handle, Cut 0 (12018)
- PFERD 8" Square File - DIY Packaged - Bastard Cut, with Handle (11087P)
- PFERD 5-1/2" Equalling Needle File - Knurled Handle, Cut 0 (12029)
- PFERD 10" Flat File - DIY Packaged - Smooth Cut, with Handle (11012P)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 80 Grit (49315)
- PFERD Plastic File Handle - For 12"-16" Files (11133)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D126)
- Pferd Hand Files and Rasps