Shop All Hand Files and Rasps
Pferd
6" Mill File - Tapered, Smooth Cut
Mfr # 19003
Zoro # G2657020
product price: $10.19
/ea
Sold in multiples of 10 for $101.90
$101.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 19/32 in
- Cut Type Smooth
- Profile Name Rectangular Tapered
- Thickness 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 19003
- Zoro # G2657020
- UPC # 097758190039
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 19/32 in |
Details
Item | Mill,Smooth Cut,6" |
Cut Type | Smooth |
Profile Name | Rectangular Tapered |
Thickness | 7/64 in |
Recommended Handle | 11144, 11144 |
Description
Mill,Smooth Cut,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- STALWART Stalwart 75-ST6043 Router Bit Set with 0.25 in. Shank & Wood Storage Case - 15 Piece (75-ST6043)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt (55547)
- DEWALT 4 Pc. Pivoting Netsetters (1/4", 5/16", 3/8", 7/16") - IMPACT READY(R) (DWPVTDRV)
- PFERD 5-1/2" Diamond Needle File - Half Round, Fine Cut (04032)
- PFERD 5-1/2" Half Round Needle File - Knurled Handle, Cut 0 (12017)
- PFERD 8" Knife File - Bastard Cut (11055)
- PFERD 10" Square File - Bastard Cut (11090)
- PFERD 4" Half Round File - Swiss Pattern, Cut 0 (12568)
- PFERD 8" Dbl. Extra Slim Taper Saw File - Three Square, Second Cut (17035)
- PFERD 10" Half Round File - Second Cut (11027)
- Pferd Cutting and Shaping Tools