Shop All Wire Wheel Brushes
Pferd
6" M-BRAD® WF Wheel Brush - 2" A.H., .022 SiC - 320 Grit
Mfr # 83702
Zoro # G3808100
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 2"
- Grit 320
- Material Nylon / Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 83702
- Zoro # G3808100
- UPC # 697940837027
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Wire Dia. | 0.022" |
Brush Dia. | 2" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Grit | 320 |
Material | Nylon / Silicon Carbide |
Description
Wheel Brush,Wide Face,.022SiC,320Grit,6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x3/4" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG3X6)
- DMT Single Sided Sharpening Stone, 45 Micron (FWC)
- WALTER SURFACE TECHNOLOGIES Sand Disc, Spin-on, 7"x5/8-11" 36gr (15X723)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 40G (42352)
- PFERD 6" Standard Twist Knot Wheel - .012 CS Wire, 5/8-1/2" A.H. (81665)
- PFERD 6" TWIN NUT Stringer Bead Knot Whl. - .020CS Wire, 5/8-11 Thread, 56 Knots (88029)
- PFERD 4" PSF Stringer Bead Knot Wheel - .020 SS Wire, 5/8-11 Thread (763957)
- PFERD 3" Crimped Mtd Wire Wheel Brush - .012 CS Wire, 1/4" Shank (82899)
- PFERD 6" COMBITWIST® Standard Knot Wheel - .016 SS Wire, 5/8-11 Thread (82752)
- PFERD 1" PSF Crimped End Brush - .020 SS Wire, 1/4" Shank (764466)
- CONTINENTAL ABRASIVES 1"x1/4" Knot Wire End Brush - Stainless (W5-010115)
- Pferd Wire Wheel Brushes