Shop All Hand Files and Rasps
Pferd
6" Hand File - Swiss Pattern, Cut 1
Mfr # 12617
Zoro # G2661823
product price: $22.29
/ea
Sold in multiples of 12 for $267.48
$267.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Width 5/8 in
- Cut Type #1
- Profile Name Hand
- Thickness 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12617
- Zoro # G2661823
- UPC # 097758126175
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 5/8 in |
Details
Item | Pottance Hand,Cut 1,6" |
Cut Type | #1 |
Profile Name | Hand |
Thickness | 5/32 in |
Recommended Handle | 11144, 11144 |
Description
Pottance Hand,Cut 1,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/8" x 1-1/2, Number of Flutes: 2 (A-1212-LB)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 17/64 (C23008)
- WESTWARD Pipe Cutter Wheel For 4YR88 (5MZ34)
- ZORO SELECT Stretch Wrap Cutter, Stretch Film, Lightweight Plastic Sheeting 7.1" L (5NVZ5)
- PFERD 10" Half Round File - DIY Packaged - Second Cut, with Handle (11027P)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 00 (15103)
- PFERD 6-1/4" Equalling Needle File - Knurled Handle, Cut 0 (12030)
- PFERD 10" Half Round File - Smooth Cut (11028)
- PFERD 8" CORINOX Machinists File - Hand (2 Safe Edges), Cut 00 (15109)
- PFERD 12" Half Round File - Smooth Cut (11031)
- PFERD 7" CORINOX Needle File for Stainless - Three-Square Shape, Cut 2 (15223)
- Pferd Cutting and Shaping Tools