Shop All Hand Files and Rasps
Pferd
6" Hand File - Swiss Pattern, Cut 00
Mfr # 12615
Zoro # G2661753
product price: $19.29
/ea
Sold in multiples of 12 for $231.48
$231.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Width 5/8 in
- Cut Type #0
- Profile Name Hand
- Thickness 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12615
- Zoro # G2661753
- UPC # 097758126151
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 5/8 in |
Details
Item | Pottance Hand,Cut 00,6" |
Cut Type | #0 |
Profile Name | Hand |
Thickness | 5/32 in |
Recommended Handle | 11144, 11144 |
Description
Pottance Hand,Cut 00,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 1/16 (46604)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 7/64 (C22998)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR28)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39504CLB144420)
- PFERD 5-1/2" Crochet Needle File - Knurled Handle, Cut 2 (12050)
- PFERD 8" Half Round File - DIY Packaged - Smooth Cut, with Handle (11025P)
- PFERD 5-1/2" Diamond Needle File - Knife, Medium Cut (04021)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 2 (14007)
- PFERD Spare File - For Universal Edge Sharpener (13026)
- PFERD 4" Hand File - Swiss Pattern, Cut 2 (12612)
- KEYSCO TOOLS Body File, American, 10 In. L, PK10 (77293)
- Pferd Cutting and Shaping Tools