Shop All Hand Files and Rasps
Pferd
6" Hand File - Swiss Pattern, Cut 0
Mfr # 12616
Zoro # G2661832
Sold in multiples of 12 for $247.08
$247.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 5/8 in
- Cut Type #0
- Profile Name Hand
- Thickness 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 12616
- Zoro # G2661832
- UPC # 097758126168
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 5/8 in |
Details
Item | Pottance Hand,Cut 0,6" |
Cut Type | #0 |
Profile Name | Hand |
Thickness | 5/32 in |
Recommended Handle | 11144, 11144 |
Description
Pottance Hand,Cut 0,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22SL82)
- DEWALT 60V 7-1/4In Cordless Worm Drive Circular Saw (DCS577B)
- VEGA Hex 5/64 Power Bit x 3-1/2 (190H0564A)
- CRESCENT NICHOLSON 12" Mill Single Cut Bastard File - Carded (21842NN)
- PFERD 8" Wood Rasp, Half Round - Second Cut (15009)
- PFERD 5-1/2" Equalling Needle File - Knurled Handle, Cut 0 (12029)
- PFERD 8" Wood Rasp, Half Round - Bastard Cut (15008)
- PFERD Soft Grip File Handle - For 12"-14" Files - Wide Shoulder (11148)
- PFERD 6" Square File - Bastard Cut (11084)
- PFERD 12" Round File - DIY Packaged - Bastard Cut, with Handle (11073P)
- STANLEY 8" Single-Cut Mill Bastard File (22-171)
- Pferd Hand Files and Rasps