Shop All Hand Files and Rasps
Pferd
6" Hand File - Smooth Cut
Mfr # 11038
Zoro # G2656637
product price: $16.79
/ea
Sold in multiples of 10 for $167.90
$167.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Application Surface Work, Deburring, Stock Removal on Rectangular Shapes
- Width 5/8 in
- Cut Type Smooth
- Profile Name Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 11038
- Zoro # G2656637
- UPC # 097758110389
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 5/8 in |
Details
Item | Hand File,Smooth Cut,6" |
Application | Surface Work, Deburring, Stock Removal on Rectangular Shapes |
Cut Type | Smooth |
Profile Name | Hand |
Recommended Handle | 11144, 11144 |
Thickness | 5/32 in |
Description
Hand File,Smooth Cut,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M14X1.50 High Speed Steel Standard Hand Tap Metric (5511198)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328778)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330029)
- PROTO Punch, Drive Pin, 7/32in (J477/16X7/32)
- PFERD 6" Round File - Swiss Pattern, Cut 2 (12792)
- PFERD 8" Round File - Second Cut (11068)
- PFERD 10" Half Round File - Second Cut (11027)
- PFERD 6" Hand File - Second Cut (11037)
- PFERD 8" Square File - DIY Packaged - Bastard Cut, with Handle (11087P)
- PFERD 6" CORINOX Machinists File - Half Round, Cut 0 (15113)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 40 Grit (49312)
- Pferd Cutting and Shaping Tools