Shop All Hand Files and Rasps
Pferd
6" Half Round Narrow File - Swiss Pattern, Cut 2
Mfr # 12597
Zoro # G2665588
Sold in multiples of 12 for $465.48
$465.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 1/2 in
- Cut Type #2
- Profile Name Half Round Narrow
- Recommended Handle 11144, 11144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 12597
- Zoro # G2665588
- UPC # 097758125970
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 1/2 in |
Details
Item | Swiss Pattern,Narrow,Cut 2,6" |
Cut Type | #2 |
Profile Name | Half Round Narrow |
Recommended Handle | 11144, 11144 |
Thickness | 1/8 in |
Description
Swiss Pattern,Narrow,Cut 2,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (438000)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/16, Flat Head (SQ-3-62)
- TEKTON 1/4 Inch Drive x 5/16 Inch Universal Joint Socket (SHD08008)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09)
- PFERD 10" Half Round File - DIY Packaged - Second Cut, with Handle (11027P)
- PFERD Replacement Depth Gauge File - for CHAIN SHARP CSX (17310)
- PFERD Soft Grip File Handle - For 8"-10" Files - Wide Shoulder (11146)
- PFERD 10" Mill File - Tapered, Bastard Cut (19007)
- PFERD 10" Flat File - DIY Packaged - Second Cut, with Handle (11011P)
- PFERD 10" Round File - Bastard Cut (11070)
- WESTWARD Square Hand File, 10 In, 24/25 TPI (12F793)
- Pferd Cutting and Shaping Tools