Shop All Hand Files and Rasps
Pferd
6" Half Round Narrow File - Swiss Pattern, Cut 1
Mfr # 12596
Zoro # G2665560
Sold in multiples of 12 for $517.80
$517.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 1/2 in
- Cut Type #1
- Profile Name Half Round Narrow
- Recommended Handle 11144, 11144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 12596
- Zoro # G2665560
- UPC # 097758125963
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 1/2 in |
Details
Item | Swiss Pattern,Narrow,Cut 1,6" |
Cut Type | #1 |
Profile Name | Half Round Narrow |
Recommended Handle | 11144, 11144 |
Thickness | 1/8 in |
Description
Swiss Pattern,Narrow,Cut 1,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 3/4" Impact Socket (920224)
- DRILL AMERICA 1-1/16" HSS 3MT Straight Flute Bridge Reamer (DWRRBST1-1/16)
- UNITED SCIENTIFIC Glass Prism, 75Mm X 28Mm X 38Mm (PGR075)
- DYNAMIC Tools 18" Bolt Cutter, 5/16", 1/4" Cutting Capacity (D091002)
- PFERD 5" Slim Taper Saw File - Three Square, Second Cut (17023)
- PFERD 4" Flat File - Smooth Cut (11003)
- PFERD 4" Half Round File - Swiss Pattern, Cut 2 (12570)
- PFERD 6" Three Square File - Swiss Pattern, Cut 1 (12874)
- PFERD 10" Round File - Smooth Cut (11072)
- PFERD 5/8-11 Threaded Spindle Extension - For Linear Finishing Tool / Pump Sleeve Mount (49986)
- DRILL AMERICA 14" Half Round Bastard File (DIC05194)
- Pferd Cutting and Shaping Tools