Shop All Hand Files and Rasps
Pferd
6" Half Round File - Swiss Pattern, Cut 1
Mfr # 12576
Zoro # G2665658
product price: $37.85
/ea
Sold in multiples of 12 for $454.20
$454.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 5/8 in
- Cut Type #1
- Profile Name Half Round
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12576
- Zoro # G2665658
- UPC # 097758125765
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 5/8 in |
Details
Item | Swiss Pattern,Half Round,Cut 1,6" |
Cut Type | #1 |
Profile Name | Half Round |
Thickness | 3/16 in |
Recommended Handle | 11144, 11144 |
Description
Swiss Pattern,Half Round,Cut 1,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver Handle Pry Bar, 5/8 In. W (J2140)
- RAMSET Fastener Pin With Washer, 1 In, PK100 (1508SD)
- KODIAK CUTTING TOOLS .022 HSS Chucking Reamer Straight Flute Straight Shank (5472467)
- MITUTOYO Micrometer, Disc, Crb 0-25/.01mm (123-113)
- PFERD 8" File Set - 3 Pieces, Home/Hobby (16070)
- PFERD 8" Round File - Bastard Cut (11067)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 2 (15105)
- PFERD 4" Extra Slim Taper Saw File - Three Square, Second Cut (17027)
- PFERD 5-1/2" Diamond Needle File - Flat, Medium Cut (04016)
- PFERD 8" Slim Taper Saw File - Three Square, Second Cut (17026)
- BAHCO Bahco Flat Chisel Bit File, 7" (4-150-07-3-0)
- Pferd Cutting and Shaping Tools