Shop All Hand Files and Rasps
Pferd
6" Half Round File - Swiss Pattern, Cut 0
Mfr # 12575
Zoro # G2665448
product price: $37.69
/ea
Sold in multiples of 12 for $452.28
$452.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 5/8 in
- Cut Type #0
- Profile Name Half Round
- Recommended Handle 11144, 11144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12575
- Zoro # G2665448
- UPC # 097758125758
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 5/8 in |
Details
Item | Swiss Pattern,Half Round,Cut 0,6" |
Cut Type | #0 |
Profile Name | Half Round |
Recommended Handle | 11144, 11144 |
Thickness | 3/16 in |
Description
Swiss Pattern,Half Round,Cut 0,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T40X-5PK)
- MYTON INDUSTRIES Storage Cart, Green, 45 in W x 30 in D x 34 in H (SC4534-H5 GRN)
- STARRETT Micrometer Set, 6-12 In, 0.001 Res, 6 Pc (S436DXRLZ)
- SEGOMO TOOLS 1/2" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet (9015193A)
- PFERD File Card, Fine Wire Brush (17146)
- PFERD 6-1/4" Needle File Set - Vinyl Pouch, Cut 0 (12039)
- PFERD 12" Round File - Bastard Cut (11073)
- PFERD 6" Pillar Narrow File - Swiss Pattern, Cut 0 (12725)
- PFERD 12" Flat File - Smooth Cut (11015)
- PFERD 6-1/4" Three Square Needle File - Knurled Handle, Cut 0 (12009)
- CRESCENT NICHOLSON 6" Flat Double Cut Bastard File - Boxed (03467NN)
- Pferd Hand Files and Rasps