Shop All Hand Files and Rasps
Pferd
6" Flat File - Second Cut
Mfr # 11005
Zoro # G2655550
Sold in multiples of 10 for $122.90
$122.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Application Sufrace Work, Deburring, Stock Removal on Rectangular Shapes, Shaping and Refining of Through-Holes
- Width 5/8 in
- Cut Type Second
- Profile Name Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 11005
- Zoro # G2655550
- UPC # 097758110051
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 5/8 in |
Details
Item | Flat File,Second Cut,6" |
Application | Sufrace Work, Deburring, Stock Removal on Rectangular Shapes, Shaping and Refining of Through-Holes |
Cut Type | Second |
Profile Name | Flat |
Recommended Handle | 11144, 11144 |
Thickness | 5/32 in |
Description
Flat File,Second Cut,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58911)
- BLACK & DECKER Washer, 148296-00 (148296-00)
- WESTWARD 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (53YU80)
- KLEIN TOOLS Step Drill Bit, Flute, 7/8 to 1-3/8-Inch (QRST15)
- PFERD 5-1/2" Square Needle File - Knurled Handle, Cut 2 (12044)
- PFERD 6" Barrette File - Swiss Pattern, Cut 2 (12510)
- PFERD 7" CORINOX Needle File for Stainless - Three-Square Shape, Cut 0 (15221)
- PFERD 5-1/2" Three Square Needle File - Knurled Handle, Cut 2 (12047)
- PFERD 6" Hand File - Second Cut (11037)
- PFERD Soft Grip File Handle - For 4"-6" Files - Normal Tang (11144)
- BAHCO Bahco Mill File, 10", Bastard Cut, 40 TPI (1-143-10-1-0)
- Pferd Hand Files and Rasps