Shop All Hand Files and Rasps
Pferd
6" Extra Slim Taper Saw File - Three Square, Second Cut
Mfr # 17029
Zoro # G2665962
product price: $7.69
/ea
Sold in multiples of 10 for $76.90
$76.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 9/32 in
- Cut Type Second
- Profile Name Three Square
- Recommended Handle 11144, 11144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 17029
- Zoro # G2665962
- UPC # 097758170291
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 9/32 in |
Details
Item | Taper Extra Slim,Second Cut,6" |
Cut Type | Second |
Profile Name | Three Square |
Recommended Handle | 11144, 11144 |
Description
Taper Extra Slim,Second Cut,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (J10021L)
- DRILL AMERICA 1-5/16" HSS Spiral Flute Shell Reamer (DWRRSS1-5/16)
- JET Jointer And Tablesaw Push Pad Block (708815)
- ARSENAL BY ERGODYNE Tool Apron, 13-Pocket Waist ApronGray, Gray, 100% Cotton Duck, 13 Pockets (5706)
- PFERD 8" Knife File - Bastard Cut (11055)
- PFERD 6-1/4" Crochet Needle File - Knurled Handle, Cut 0 (12012)
- PFERD 6" Three Square File - Smooth Cut (11099)
- PFERD 5/32" Chain Saw File Round - 8" Length (17047)
- PFERD 10" Hand File - Second Cut (11043)
- PFERD 8" File Set 531-WRU - (5 Machinist files in pouch) (16078)
- STANLEY Blade, Half Round (21-299)
- Pferd Hand Files and Rasps