Shop All Adhesive Discs
Pferd
6" Diameter PSA Disc - Zirconia Alumina - 80 Grit
Mfr # 47574
Zoro # G2662541
product price: $3.29
/ea
Sold in multiples of 50 for $164.50
$164.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Abrasive Grit 80
- Disc Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47574
- Zoro # G2662541
- UPC # 097758475747
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Zirconia Alumina |
Grade | Coarse |
Abrasive Grit | 80 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Zirconia,80 Grit,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - 14° Taper, DBL Cut - 1/2" x 1-1/8" x 1/4" Shank - SL-4 (25162)
- FLEX-HONE TOOL GBD31232 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD31232)
- WEILER CrossFlex Standard Duty Bore Brush 2 Diameter 320SC Grit (34225)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 120gr (15F112)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 220 Grit (47383)
- PFERD 6" Diameter PSA Disc - Zirconia Alumina - 60 Grit (47573)
- PFERD 5" Diameter PSA Disc - Aluminum Oxide - 220 Grit (47370)
- PFERD 5" Diameter PSA Disc - Zirconia Alumina - 60 Grit (47563)
- PFERD 6" Diameter PSA Disc - Zirconia Alumina - 120 Grit (47576)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 80 Grit (47378)
- MIRKA PSA, Vacuum Disc, 5", 8H, P400, PK100 (23-320-400)
- Pferd Adhesive Discs