Shop All Adhesive Discs
Pferd
6" Diameter PSA Disc - Zirconia Alumina - 36 Grit
Mfr # 47570
Zoro # G2662429
product price: $4.15
/ea
Sold in multiples of 50 for $207.50
$207.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Abrasive Grit 36
- Disc Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47570
- Zoro # G2662429
- UPC # 097758475709
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Zirconia Alumina |
Grade | Coarse |
Abrasive Grit | 36 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Zirconia,36 Grit,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO SL-3L6, SOLID CARBIDE BUR DBL CUT -7000LX (7LX124DC)
- MAGNUM Carbide Burr, Series 7000C, Radius, 14 Head Dia, 58 Length of Cut, CylindricalRadius End (7C116ADC)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 60G (08834131602)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Cylindrical Sa, 1/4x5/8x1" (01V055)
- PFERD 2" COMBIDISC® Holder - Type CD - Medium (42112)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 150 Grit (47381)
- PFERD 5" Diameter PSA Disc - Zirconia Alumina - 80 Grit (47564)
- PFERD 5" Diameter PSA Disc - Aluminum Oxide - 40 Grit (47362)
- PFERD 6" Diameter PSA Disc - Zirconia Alumina - 80 Grit (47574)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 40 Grit (47375)
- SUNGOLD ABRASIVES Roll 150 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper (86.22-45150.SCA)
- Pferd Adhesive Discs