Shop All Adhesive Discs
Pferd
6" Diameter PSA Disc - Aluminum Oxide - 40 Grit
Mfr # 47375
Zoro # G2662289
product price: $2.65
/ea
Sold in multiples of 50 for $132.50
$132.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Abrasive Grit 40
- Disc Diameter 6"
- Back Mounting Type Pressure Sensitive Adhesive (PSA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47375
- Zoro # G2662289
- UPC # 097758473750
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 40 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Al/Oxd,40 Grit,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrsive Belt, 120 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 120 Grit, Fine, KK711X (26552)
- PFERD 1/2" Power Tube Brush - .005 CS Wire, 5/32" Stem, SS/SS (83358)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-112240)
- MARCO Nozzle Washer For 50 mm Nozzle 10/Pkg (10NW50)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 220 Grit (47383)
- PFERD 6" Diameter PSA Disc - Zirconia Alumina - 120 Grit (47576)
- PFERD 5" Diameter PSA Disc - Aluminum Oxide - 40 Grit (47362)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 80 Grit (47378)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 150 Grit (47381)
- PFERD 5" Diameter PSA Disc - Aluminum Oxide - 220 Grit (47370)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 40G, X-Weight, PK 10 (351629)
- Pferd Adhesive Discs