Shop All Adhesive Discs
Pferd
6" Diameter PSA Disc - Aluminum Oxide - 36 Grit
Mfr # 47374
Zoro # G2662340
product price: $2.19
/ea
Sold in multiples of 50 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Abrasive Grit 36
- Disc Diameter 6"
- Back Mounting Type Pressure Sensitive Adhesive (PSA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47374
- Zoro # G2662340
- UPC # 097758473743
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 36 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Al/Oxd,36 Grit,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 36Z, 5/8"-11 UNC (51139)
- WEILER Flap Disc, 4-1/2 in. x 80 Grit, 13000 RPM (98903)
- FLEX-HONE TOOL GBD500400 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD500400)
- PFERD Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (61114)
- PFERD 6" Diameter PSA Disc - Zirconia Alumina - 60 Grit (47573)
- PFERD 5" Diameter PSA Disc - Aluminum Oxide - 100 Grit (47366)
- PFERD 6" Diameter PSA Disc - Zirconia Alumina - 36 Grit (47570)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 40 Grit (47375)
- PFERD 5" Diameter PSA Disc - Zirconia Alumina - 60 Grit (47563)
- PFERD 5" Diameter PSA Disc - Aluminum Oxide - 180 Grit (47369)
- VSM VSM 12" Diameter PSA Sanding Disc, Zirconia, 80G, X-Weight, PK 10 (118126)
- Pferd Adhesive Discs