Shop All Adhesive Discs
Pferd
6" Diameter PSA Disc - Aluminum Oxide - 320 Grit
Mfr # 47385
Zoro # G2662167
product price: $2.15
/ea
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Abrasive Grit 320
- Disc Diameter 6"
- Back Mounting Type Pressure Sensitive Adhesive (PSA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47385
- Zoro # G2662167
- UPC # 097758473859
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 320 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Al/Oxd,320 Grit,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES VitrifiedMountedPoint, 1-1/4 x1-1/4in, 60G (61463624578)
- 3M CUBITRON Flap Disc, 5/8 in.-11, 40 Grit, 13,300 rpm (7010363301)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252809376)
- WALTER SURFACE TECHNOLOGIES 2 in. x 3 in. x 5/8 in. T18 Plug-Steel (12C321)
- PFERD 2" COMBIDISC® Holder - Type CD - Medium (42112)
- PFERD 5" Diameter PSA Disc - Aluminum Oxide - 180 Grit (47369)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 150 Grit (47381)
- PFERD 5" Diameter PSA Disc - Zirconia Alumina - 80 Grit (47564)
- PFERD 6" Diameter PSA Disc - Zirconia Alumina - 60 Grit (47573)
- PFERD 5" Diameter PSA Disc - Aluminum Oxide - 40 Grit (47362)
- 3M PSA Disc Roll, No Hole, 5 In, P400G, PK500 (60440256562)
- Pferd Adhesive Discs