Shop All Adhesive Discs
Pferd
6" Diameter PSA Disc - Aluminum Oxide - 220 Grit
Mfr # 47383
Zoro # G2662112
product price: $1.95
/ea
Sold in multiples of 50 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Abrasive Grit 220
- Disc Diameter 6"
- Back Mounting Type Pressure Sensitive Adhesive (PSA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47383
- Zoro # G2662112
- UPC # 097758473835
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 220 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Al/Oxd,220 Grit,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Ceramic, XK870X (282831)
- RAYTECH Vibratory Tumbler System, 0.10 cu.ft. (23009R)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59127)
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size (S-230)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 36 Grit (47374)
- PFERD 5" Diameter PSA Disc - Zirconia Alumina - 60 Grit (47563)
- PFERD 5" Diameter PSA Disc - Zirconia Alumina - 80 Grit (47564)
- PFERD 6" Diameter PSA Disc - Zirconia Alumina - 36 Grit (47570)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 40 Grit (47375)
- PFERD 2" COMBIDISC® Holder - Type CD - Medium (42112)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 80 Grit (30538)
- Pferd Adhesive Discs