Shop All Adhesive Discs
Pferd
6" Diameter PSA Disc - Aluminum Oxide - 100 Grit
Mfr # 47379
Zoro # G2662130
product price: $2.15
/ea
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Abrasive Grit 100
- Disc Diameter 6"
- Back Mounting Type Pressure Sensitive Adhesive (PSA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47379
- Zoro # G2662130
- UPC # 097758473798
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 100 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Al/Oxd,100 Grit,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SAND DISC 80G 5X5"" 5PK (DISC5IN5PK80)
- NYALOX BY DICO Nyalox Wheel Brush, 240 Grit, Blue, 4" (7200042)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-112040)
- 3M Rotary Flap Peen Assembly, 1x2in, PK5 (7000000787)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 150 Grit (47381)
- PFERD 5" Diameter PSA Disc - Aluminum Oxide - 40 Grit (47362)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 80 Grit (47378)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 40 Grit (47375)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 36 Grit (47374)
- PFERD 6" Diameter PSA Disc - Zirconia Alumina - 36 Grit (47570)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P80GSC (66254487415)
- Pferd Adhesive Discs