Shop All Hand Files and Rasps
Pferd
6" Crossing File - Swiss Pattern, Cut 2
Mfr # 12542
Zoro # G2665457
product price: $60.85
/ea
Sold in multiples of 12 for $730.20
$730.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 5/8 in
- Cut Type #2
- Profile Name Crossing
- Recommended Handle 11144, 11144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12542
- Zoro # G2665457
- UPC # 097758125420
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 5/8 in |
Details
Item | Swiss Pattern Crossing,Cut 2,6" |
Cut Type | #2 |
Profile Name | Crossing |
Recommended Handle | 11144, 11144 |
Thickness | 3/16 in |
Description
Swiss Pattern Crossing,Cut 2,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Deep Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Full Polish (J54107)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS3135)
- LENOX Band Saw Blade, 7 ft. 5-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (16717D2B72275)
- AMSCOPE General Purpose Tweezers 6 Piece Set In Vinyl Pouch (TW-472-SET)
- PFERD 5-1/2" Diamond Needle File - Barrette, Fine Cut (04037)
- PFERD 6" Pillar Extra Narrow File - Swiss Pattern, Cut 2 (12750)
- PFERD 6" Extra Slim Taper Saw File - Three Square, Second Cut (17029)
- PFERD Soft Grip File Handle - For 8"-10" Files - Wide Shoulder (11146)
- PFERD 6" Round File - Swiss Pattern, Cut 0 (12790)
- PFERD 6" Round File - Swiss Pattern, Cut 2 (12792)
- SURTEK Half round bastard rasp file 10 (120393)
- Pferd Cutting and Shaping Tools