Shop All Wire Wheel Brushes
Pferd
6" Crimped Wire Wheel - Medium Face - .014 CS Wire, 2" A.H.
Mfr # 81116
Zoro # G3812967
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Material Carbon Steel
- Brush Dia. 6"
- Wire Dia. 0.014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 81116
- Zoro # G3812967
- UPC # 697940811164
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 6" |
Wire Dia. | 0.014" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Material | Carbon Steel |
Description
Crimp,Med Face,.014CS Wire,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Cut Off Whl 6 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (906167803)
- WEILER Crimped Wire End Wire Brush, Brass, 1/2" (93806)
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 120G (08834137482)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/4 Shank (310-002005D)
- PFERD 4" Stringer Bead Wheel - .020 CS Wire, 5/8-11 Thread (82186)
- PFERD 6" Standard Twist Knot Wheel - .012 CS Wire, 5/8-1/2" A.H. (81665)
- PFERD 2" Crimped Shank Mtd Wheel Brush - .008 SS Wire, 1/4" Shank WF/HD (82951)
- PFERD 8" Crimped Wire Wheel - Wide Face - .020 CS Wire, 2" Keyed A.H. (81249)
- PFERD 4" Mini Roller Refill - Woven, Gold Strip (89779)
- PFERD Straight Back Block Brush - 6 x 19 Rows, SS Wire (85083)
- WEILER 4" Narrow Face Crimped Wire Wheel .006" Steel Fill 5/8"-1/2" Arbr Hole (00105)
- Pferd Wire Wheel Brushes