Shop All Hand Files and Rasps
Pferd
6" CORINOX Machinists File - Square, Cut 2
Mfr # 15132
Zoro # G2650763
Sold in multiples of 12 for $346.68
$346.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 7/32 in
- Cut Type #2
- Profile Name Square
- Recommended Handle 11144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 15132
- Zoro # G2650763
- UPC # 097758151320
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 7/32 in |
Details
Item | Corinox File,6",Square,Cut 2 |
Cut Type | #2 |
Profile Name | Square |
Recommended Handle | 11144 |
Description
Corinox File,6 In.,Square,Cut 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 11/64, Length of Cut: 5/8" (22240)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-UR)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 6-in-1, Stubby, Ph, Sl Bits (32561)
- EAZYPOWER Tri-Wing Screwdriver #2 Round (35675)
- PFERD 4" Extra Slim Taper Saw File - Three Square, Second Cut (17027)
- PFERD 10" Square File - DIY Packaged - Second Cut, with Handle (11091P)
- PFERD 5-1/2" Crochet Needle File - Knurled Handle, Cut 2 (12050)
- PFERD 10" Three Square File - DIY Packaged - Second Cut, with Handle (11104P)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Ceramic Oxide CO-COOL - 60 Grit (49642)
- PFERD Universal Edge Sharpener - (13025)
- WESTWARD Three Square File, 6 In, 55/56 TPI (12F787)
- Pferd Cutting and Shaping Tools