Shop All Hand Files and Rasps
Pferd
6" CORINOX Machinists File - Square, Cut 0
Mfr # 15131
Zoro # G2650772
Sold in multiples of 12 for $371.40
$371.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 7/32 in
- Cut Type #0
- Profile Name Square
- Recommended Handle 11144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 15131
- Zoro # G2650772
- UPC # 097758151313
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 7/32 in |
Details
Item | Corinox File,6",Square,Cut 0 |
Cut Type | #0 |
Profile Name | Square |
Recommended Handle | 11144 |
Description
Corinox File,6 In.,Square,Cut 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Bag/Tote, Tool Bag, 18" 36 Pocket, 36 Pockets (WLMW88986)
- ARROW PNEUMATICS Pneumasterair Mini Disposable Desiccant Dryer (ARRPMA-10)
- KODIAK CUTTING TOOLS 0.025 2 Flute Carbide Endmill Micro Stub Length Square End ALTIN Coat (5520845)
- PROTO 3/8 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (J7010M)
- PFERD 5-1/2" Crochet Needle File - Knurled Handle, Cut 0 (12011)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 40 Grit (49312)
- PFERD 8" Flat File - DIY Packaged - Bastard Cut, with Handle (11007P)
- PFERD 8" Knife File - Swiss Pattern, Cut 2 (12661)
- PFERD 12" Round File - Second Cut (11074)
- PFERD 6-1/4" Round Needle File - Knurled Handle, Cut 0 (12003)
- WESTWARD Hand File, Knife Shape, 8 In, 34/36 TPI (12F811)
- Pferd Cutting and Shaping Tools