Shop All Hand Files and Rasps
Pferd
6" CORINOX Machinists File - Hand (1 Safe Edge), Cut 0
Mfr # 15101
Zoro # G2650967
product price: $32.89
/ea
Sold in multiples of 12 for $394.68
$394.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 5/8 in
- Cut Type #0
- Profile Name Hand
- Recommended Handle 11144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 15101
- Zoro # G2650967
- UPC # 097758151016
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 5/8 in |
Details
Item | Corinox,6",Hand,1 Safe Edge,Cut 0 |
Cut Type | #0 |
Profile Name | Hand |
Recommended Handle | 11144 |
Thickness | 5/32 in |
Description
Corinox,6 In.,Hand,1 Safe Edge,Cut 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 D=10-32, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1)
- SIMONDS Mill File, American, Rectangular, Bastard (78147600)
- LYNDEX-NIKKEN Collet, 5C, 3mm (520-003)
- DRILL AMERICA .6300 HSS Straight Shank Chucking Reamer (DWRR.6300)
- PFERD 8" Hand File - Swiss Pattern, Cut 0 (12623)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Ceramic Oxide CO-COOL - 60 Grit (49642)
- PFERD 6" Crossing File - Swiss Pattern, Cut 2 (12542)
- PFERD 12" Round File - Smooth Cut (11075)
- PFERD 4" Half Round File - Smooth Cut (11152)
- PFERD 3/16" Chain Saw File Round - 8" Length (17038)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 10 In L (10Z741)
- Pferd Hand Files and Rasps