Shop All Angle Grinders & Accessories
This Product is Discontinued
Pferd
6" CC-GRIND-SOLID - 7/8" A.H. - SG STEEL 10PK (Discontinued)
Mfr # 61202
Zoro # G506375814
This Product is Discontinued
Key Features
- No Load RPM 10,200 RPM
- Diameter 6 in
- Compatible Mounting Flange Set EDP 69117
- Bore Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 61202
- Zoro # G506375814
- UPC # 97758612029
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Diameter | 6 in |
Bore Size | 7/8 in |
Details
No Load RPM | 10,200 RPM |
Compatible Mounting Flange Set | EDP 69117 |
Description
With the CC-GRIND-SOLID, PFERD offers a modern, high-performance and ergonomic alternative to conventional grinding wheels.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.