Shop All Hole Saws
Pferd
6" Bi-Metal Hole Saw
Mfr # 29149
Zoro # G2643510
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Drill Presses, Hand-Held drills
- Arbor Design Not Included
- Thread Size 5/8"-18 UNF
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-18 UNF |
Saw Dia. | 6" |
Details
Tooth Material | Bi-Metal |
Application | Drill Presses, Hand-Held drills |
Arbor Design | Not Included |
Item | Bimetal Hole Saw,6" |
Hole Saw Product Grouping | Hole Saws |
Description
Bimetal Hole Saw,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO TFG2 Tripod 25" Stabilizer Floor Guide (01-TFG2)
- DRILL AMERICA m42x4.5 Carbon Steel Hex Die (DWTSMH42X4.5)
- RIDGID Battery Charger For Li-Ion 12V (55193)
- TEKTON High-Torque Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV45004)
- PFERD 4" Bi-Metal Hole Saw (29141)
- PFERD 2-5/8" Bi-Metal Hole Saw (29130)
- PFERD 4-1/2" Bi-Metal Hole Saw (29145)
- PFERD 12" Extension - For hole saw arbors (29071)
- PFERD 2-1/8" Bi-Metal Hole Saw (29124)
- PFERD 1-1/16" Bi-Metal Hole Saw (29108)
- L.H. DOTTIE L.H. Dottie 1/2''-20 Adapter Nut for Hole Saw (V44N)
- Pferd Hole Saws