Shop All Hand Files and Rasps
Pferd
6" Barrette File - Swiss Pattern, Cut 2
Mfr # 12510
Zoro # G2665369
product price: $31.89
/ea
Sold in multiples of 12 for $382.68
$382.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 5/8 in
- Cut Type #2
- Profile Name Barrette
- Recommended Handle 11144, 11144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12510
- Zoro # G2665369
- UPC # 097758125109
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 5/8 in |
Details
Item | Swiss Pattern,Barrette,Cut 2,6" |
Cut Type | #2 |
Profile Name | Barrette |
Recommended Handle | 11144, 11144 |
Thickness | 3/16 in |
Description
Swiss Pattern,Barrette,Cut 2,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIP & CARRY Kydex Sheath for the Leatherman Wave / W, LWAVE-BLK (LWAVE-BLK)
- SIMONDS Pillar File, Swiss, #00/Double, Nat. (84230000)
- MILWAUKEE TOOL M18 Rotary Hammer, M18 Battery Pack (2915-20, 48-11-1865)
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 3/16" x 2-1/4"L, Three-Flat (81212)
- PFERD 6" Three Square File - Second Cut (11098)
- PFERD 8" CORINOX Machinists File - Hand (2 Safe Edges), Cut 0 (15110)
- PFERD 8" CORINOX Machinists File - Round, Cut 2 (15123)
- PFERD 14" Round File - Bastard Cut (11076)
- PFERD 10" Flat File - Bastard Cut (11010)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 0 (15104)
- SIMONDS Half Round File, American, 6 In. L (78318100)
- Pferd Hand Files and Rasps