Shop All Hand Files and Rasps
Pferd
6" Barrette File - Swiss Pattern, Cut 0
Mfr # 12508
Zoro # G2665323
product price: $35.29
/ea
Sold in multiples of 12 for $423.48
$423.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 5/8 in
- Cut Type #0
- Profile Name Barrette
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12508
- Zoro # G2665323
- UPC # 097758125086
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 5/8 in |
Details
Item | Swiss Pattern,Barrette,Cut 0,6" |
Cut Type | #0 |
Profile Name | Barrette |
Thickness | 3/16 in |
Recommended Handle | 11144, 11144 |
Description
Swiss Pattern,Barrette,Cut 0,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8"drive, 1/4 in, 6 point SAE short socket. (5208H)
- WESTWARD Screw Extractor Spiral Flute Size #1 (2RUL8)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Pouch (57840)
- VEGA Hex 7Mm Insert Bit x 1 (125H070A)
- PFERD 10" Round File - Smooth Cut (11072)
- PFERD 6" Half Round File - Swiss Pattern, Cut 00 (12574)
- PFERD 5-1/2" Diamond Needle File - Half Round, Fine Cut (04032)
- PFERD 12" Round File - Second Cut (11074)
- PFERD 10" File Set 541-WRU - (5 Machinist files in pouch) (16080)
- PFERD 10" Mill File - Tapered, Bastard Cut (19007)
- SIMONDS Dbl. Extra Slim Taper Saw File, 7inL (73562500)
- Pferd Hand Files and Rasps