Shop All Hand Files and Rasps
Pferd
6-1/4" Three Square Needle File - Knurled Handle, Cut 0
Mfr # 12009
Zoro # G2657921
product price: $19.45
/ea
Sold in multiples of 12 for $233.40
$233.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/4 in
- Width 9/64 in
- Cut Type #0
- Profile Name Three Square
- Shank Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12009
- Zoro # G2657921
- UPC # 097758120098
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6-1/4 in |
Width | 9/64 in |
Shank Diameter | 1/8 in |
Details
Item | Needle File,Three Square,Cut 0,6-1/4" |
Cut Type | #0 |
Profile Name | Three Square |
Description
Needle File,Three Square,Cut 0,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Socket Tray, 3/8 In Dr, Metric, Std/Deep (3802)
- J.W. WINCO GN319.2-40-3/8X16-B Revolving Ball Knob (319.2-40-3/8X16-B)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 28,000 RPM, 0.25 hp (307B)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X40)
- PFERD 10" Pillar File - Swiss Pattern, Cut 2 (12705)
- PFERD Universal Edge Sharpener - (13025)
- PFERD 10" Flat File - Bastard Cut (11010)
- PFERD 6" Round File - Bastard Cut (11064)
- PFERD 6" Barrette File - Swiss Pattern, Cut 2 (12510)
- PFERD 8" Three Square File - DIY Packaged - Bastard Cut, with Handle (11100P)
- PFERD 10" Milled Tooth Hand File, Tanged - Bastard Cut (13001)
- Pferd Hand Files and Rasps